Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyclone Xd 3X Coolant Fed Double Margin Drill, 5/8

  • Mfr # CXDCS6250AP

  • Zoro # G1174709


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 to 142 Degrees
Overall Length
4.528 in
Number of Flutes
2
Shank Type
Straight
Drill Bit Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCS6250AP
Zoro #
G1174709
UPC #
697604069245
Country of Origin
United States

Dimensions

Overall Length
4.528 in
Drill Bit Size
5/8 in
Shank Dia.
0.625 in
Flute Length
2.559 in

Details

Drill Bit Point Angle
140 to 142 Degrees
Number of Flutes
2
Shank Type
Straight
Drill Bit Material
Carbide
Type
Coolant Fed
Finish
ALtimaA® Plus
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.