Zoro Homepage

Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.25Mm

  • Mfr # CXDCS 0925AP

  • Zoro # G1194071


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Drill Bit Material
Carbide
Coolant Through
Yes
Overall Length
89 mm
Finish
ALtima Plus Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCS 0925AP
Zoro #
G1194071
UPC #
697604068682
Country of Origin
United States

Dimensions

Overall Length
89 mm
Drill Bit Size
9.25 mm
Flute Length
47 mm
Shank Dia.
10 mm

Details

Number of Flutes
2
Drill Bit Material
Carbide
Coolant Through
Yes
Finish
ALtima Plus Coating
Standards
DIN 6537 K
Decimal Equivalent
0.3642 in
Shank Type
Straight
Drill Bit Point Angle
140 to 142 Degrees
Helix Angle
30 Degrees
Series
Cyclone XD
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.