Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyclone Xd 3X Solid Double Margin Drill, 1/8

  • Mfr # CXDSS1250AP

  • Zoro # G1357908


product price: $49.89
/ea

Key Features

Finish - Machining
ALtima Plus
Number of Flutes
2
Drill Bit Size
1/8 in
Included Angle
140°-142°
Flute Length
0.787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CXDSS1250AP
Zoro #
G1357908
UPC #
697604066183
Country of Origin
United States

Dimensions

Drill Bit Size
1/8 in
Flute Length
0.787 in
Overall Length
2.44 in
Shank Diameter
1/8 in

Details

Finish - Machining
ALtima Plus
Number of Flutes
2
Included Angle
140°-142°
Tool Construction
Solid
Helix Angle
30°
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material - Machining
Carbide
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.