Zoro Homepage

Cyclone Xd 3X Solid Double Margin Drill, 4.10Mm

  • Mfr # CXDSS 0410AP

  • Zoro # G1366649


product price: $57.15
/ea

Key Features

Drill Bit Size
4.1 mm
Flute Length
0.9449 in
Shank Diameter
0.1968 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDSS 0410AP
Zoro #
G1366649
UPC #
697604066343
Country of Origin
United States

Dimensions

Overall Length
2.5984 in
Drill Bit Size
4.1 mm
Flute Length
0.9449 in
Shank Diameter
0.1968 in
Maximum Drilling Depth
0.669 in

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
ALtima® Plus
Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Shank Type
Straight
Included Angle
140 to 142 Degrees
Construction
Solid
Helix Angle
30 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.