Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyclone Xd 3X Solid Double Margin Drill, 9.80Mm

  • Mfr # CXDSS 0980AP

  • Zoro # G1322208


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Overall Length
89 mm
Drill Bit Size
9.8 mm
Flute Length
47 mm
Shank Diameter
10 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDSS 0980AP
Zoro #
G1322208
UPC #
697604067111
Country of Origin
United States

Dimensions

Overall Length
89 mm
Drill Bit Size
9.8 mm
Flute Length
47 mm
Shank Diameter
10 mm

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
ALtima Plus Coating
Standards
DIN 6537 K
Shank Type
Straight
Series
Cyclone XD
Included Angle
140 to 142 Degrees
Decimal Equivalent
0.3858 in
Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium
Helix Angle
30 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.