Zoro Homepage

Cyclone Xd 5X Coolant Fed Double Margin Drill, 11.00Mm

  • Mfr # CXDCR 1100AP

  • Zoro # G1192166


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Type
Coolant Fed
Shank Dia.
0.4724 in
Number of Flutes
2
Overall Length
4.6457 in
Flute Length
2.7953 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCR 1100AP
Zoro #
G1192166
UPC #
697604070371
Country of Origin
United States

Dimensions

Shank Dia.
0.4724 in
Overall Length
4.6457 in
Flute Length
2.7953 in
Drill Bit Size
11.00 mm

Details

Type
Coolant Fed
Number of Flutes
2
Shank Type
Straight
Drill Bit Point Angle
140 to 142 Degrees
Standards
DIN 6537 L
Drill Bit Material
Carbide
Finish
ALtimaA® Plus
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.