Zoro Homepage

Cyclone Xd 5X Coolant Fed Double Margin Drill, 13.70Mm

  • Mfr # CXDCR 1370AP

  • Zoro # G1204702


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Flute Length
3.0315 in
Drill Bit Material
Carbide
Overall Length
4.8819 in
Number of Flutes
2
Shank Dia.
0.5512 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCR 1370AP
Zoro #
G1204702
UPC #
697604070616
Country of Origin
United States

Dimensions

Flute Length
3.0315 in
Drill Bit Size
13.7 mm
Overall Length
4.8819 in
Shank Dia.
0.5512 in

Details

Drill Bit Material
Carbide
Number of Flutes
2
Finish
ALtima® Plus
Drill Bit Point Angle
140 to 142 Degrees
Type
Coolant Fed
Standards
DIN 6537 L
Shank Type
Straight
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.