Zoro Homepage

Cyclone Xd 5X Solid Double Margin Drill, 11.50Mm

  • Mfr # CXDSR 1150AP

  • Zoro # G1320939


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Shank Diameter
12 mm
Number of Flutes
2
Finish - Machining
ALtima Plus
Flute Length
71 mm
Diameter
0.4527 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDSR 1150AP
Zoro #
G1320939
UPC #
697604065841
Country of Origin
United States

Dimensions

Shank Diameter
12 mm
Flute Length
71 mm
Diameter
0.4527 in
Drill Bit Size
11.5 mm
Overall Length
118 mm

Details

Number of Flutes
2
Finish - Machining
ALtima Plus
Included Angle (SIG)
140°-142°
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Included Angle
140°-142°
Tool Construction
Solid
Material - Machining
Carbide
Shank Type
Straight
Helix Angle
30°
Standards
DIN 6537 L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.