Zoro Homepage

Cyclone Xd 5X Solid Double Margin Drill, 1/8

  • Mfr # CXDSR1250AP

  • Zoro # G1340566


product price: $57.29
/ea

Key Features

Drill Bit Size
1/8 in
Flute Length
1.102 in
Shank Diameter
1/8 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDSR1250AP
Zoro #
G1340566
UPC #
697604064707
Country of Origin
United States

Dimensions

Overall Length
2.6 in
Drill Bit Size
1/8 in
Flute Length
1.102 in
Shank Diameter
1/8 in

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
ALtima Plus Coating
Included Angle
140 to 142 Degrees
Shank Type
Straight
Series
Cyclone XD
Decimal Equivalent
0.1250 in
Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium
Helix Angle
30 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.