Zoro Homepage

Cyclone Xd 5X Solid Double Margin Drill, 8.30Mm

  • Mfr # CXDSR 0830AP

  • Zoro # G1364302


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
ALtima Plus
Included Angle
140°-142°
Flute Length
61 mm
Shank Type
Straight
Diameter
0.3268 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDSR 0830AP
Zoro #
G1364302
UPC #
697604065421
Country of Origin
United States

Dimensions

Flute Length
61 mm
Diameter
0.3268 in
Shank Diameter
10 mm
Drill Bit Size
8.3 mm
Overall Length
103 mm

Details

Finish - Machining
ALtima Plus
Included Angle
140°-142°
Shank Type
Straight
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Included Angle (SIG)
140°-142°
Material - Machining
Carbide
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Helix Angle
30°
Number of Flutes
2
Standards
DIN 6537 L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.