Zoro Homepage

Cyclone Xd 5X Solid Double Margin Drill, G

  • Mfr # CXDSR2610AP

  • Zoro # G1335989


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Finish - Machining
ALtima Plus
Shank Diameter
5/16 in
Included Angle
140°-142°
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDSR2610AP
Zoro #
G1335989
UPC #
697604065216
Country of Origin
United States

Dimensions

Shank Diameter
5/16 in
Drill Bit Size
G
Flute Length
2.087 in
Overall Length
3.58 in

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Finish - Machining
ALtima Plus
Included Angle
140°-142°
Tool Construction
Solid
Material - Machining
Carbide
Number of Flutes
2
Helix Angle
30°
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.