Zoro Homepage

Cyclone Xd 8X Coolant Fed Double Margin Drill, 15.50Mm

  • Mfr # CXDCLM1550AP

  • Zoro # G1168031


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Flute Length
152 mm
Overall Length
204 mm
Drill Bit Point Angle
140 to 142 Degrees
Drill Bit Material
Carbide
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCLM1550AP
Zoro #
G1168031
UPC #
697604072450
Country of Origin
United States

Dimensions

Drill Bit Size
15.5 mm
Flute Length
152 mm
Overall Length
204 mm
Shank Dia.
16 mm

Details

Drill Bit Point Angle
140 to 142 Degrees
Drill Bit Material
Carbide
Shank Type
Straight
Number of Flutes
2
Coolant Through
Yes
Finish
ALtima Plus Coating
Decimal Equivalent
0.6102 in
Series
Cyclone XD
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.