Zoro Homepage

End Mill, 2 Flute, Ball Nose, 1" x 1" x 4"

  • Mfr # 17710000AW

  • Zoro # G7642719


product price: $291.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Number of Flutes
4
Shank Dia.
1 in
Helix Angle
35 to 38 Degrees
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17710000AW
Zoro #
G7642719
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1 in
Overall Length
4 in
Flute Length
1 in

Details

End Mill Material
Carbide
Number of Flutes
4
Helix Angle
35 to 38 Degrees
Item
End Mill,4 Flute,Ball Nose,1" x 1" x 4"
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Mill Style
Square
Finish
ALtima®
Shank Type
Weldon
List Number
177
Workpiece Compatibility
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Series
TuffCut(R) XR
Center Cutting
Yes
Construction
Solid
Decimal Equivalent
1 in

Description

End Mill,4 Flute,Ball Nose,1 In. x 1 In. x 4 In., Neck Dia. Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.