Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 6.00mm Dia, 20.00mm Cut, Carbide

  • Mfr # 11123620

  • Zoro # G3189762


product price: $17.39
/ea

Key Features

Dimension Type
Metric
Milling Diameter
6.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11123620
Zoro #
G3189762
UPC #
697604111272
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
6.00mm
Length of Cut
20 mm
Shank Dia.
6 mm
Overall Length
64 mm
Milling Dia.
6 mm
Shank Diameter
0.2362 in
Flute Length
0.7874 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
List Number
111
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, K, M, N, S
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Steel (P) Compatibility
Yes
Finish - Machining
Uncoated
Cutting Direction - Machining
Right Hand
Material Grade - Machining
General Purpose
Measurement System
Metric
Cutting Direction
Right Hand
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Super Alloy
Cast Iron (K) Compatibility
Yes
End Mill Application
Roughing/Finishing
Shank Type
Straight
End Mill Style
Square
Chip-Breaker
Chip-Breaker Not Included
Finish
Bright (Uncoated)
Material - Machining
Carbide
Item
Square End Mill
Shank Type - Machining
Straight
Center Cutting
Yes
Series
TuffCut(R) GP
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Coating
Uncoated
Decimal Equivalent
0.2362 in
Construction
Solid
Max. Helix Angle
30 Degrees

Description

Square End Mill, 6 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 20 mm, Overall Length 64 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.