Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hp Micr End Mill 5/64X.117Xn10

  • Mfr # 3MVRM0300R.20AH

  • Zoro # G1351066


product price: $36.75
/ea

Key Features

Material
Carbide
Number of Flutes
3
End Mill Style
Corner Radius
Finish
ALtima® 52
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MVRM0300R.20AH
Zoro #
G1351066
UPC #
697604391438
Country of Origin
United States

Dimensions

Corner Radius
0.008 in
Overall Length
1.9685 in
Shank Dia.
0.1575 in
Flute Length
0.3543 in

Details

Material
Carbide
Number of Flutes
3
End Mill Style
Corner Radius
Finish
ALtima® 52
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
Helix Angle
31 to 35 Degrees
Stainless (M) Compatibility
Yes
Center Cutting
Yes
Decimal Equivalent
0.1181 in
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.