Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 130D, Fractional Inch, 3/64in

  • Mfr # 30204690

  • Zoro # G7238080


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Number of Flutes
2
Dimension Type
Fractional Inch
Shank Dia.
1/8 in
Drill Bit Material
Solid Carbide
Point Type
4 Facet Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30204690
Zoro #
G7238080
UPC #
697604322937
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Shank Dia.
1/8 in
Drill Bit Size
3/64 in
Depth:Dia. Ratio
7xD
Size
3/64"
Overall Length
1 1/2 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
2/5 in
Maximum Drilling Depth
0.33 in
Shank Length
1 1/10 in
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Number of Flutes
2
Item
Micro Drill Bit
Drill Bit Material
Solid Carbide
Point Type
4 Facet Point
List Number
302
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0469
Number of Pieces
1
Cutting Direction
Right Hand
Drill Bit Point Angle
130 Degrees
Point Angle
130 Degrees
Material
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, O, P
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Flute Type
Spiral
Helix Angle
35 Degrees
Drill Bit Point Type
4 Facet Point
Web Construction
4 Facet Point
Number of Coolant Holes
0
Spiral Direction
Right Hand
Secondary Material Application
Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Material Grade - Machining
General Purpose
Standards
ISO 9001:2015 Certified
Circuit Board Drill
Includes Circuit Board Drill
Aircraft Drill
No
Secondary Material Application ISO Code
H, K, M, N, P, S
Web Thinning
4 Facet Point
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through

Description

Micro Drill Bit, Drill Bit Size 3/64 in, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.0000 in/-0.0005 in, Spiral, 35 Degrees , General Purpose

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.