Shop WALTER

Straight Flute Hand Tap, M27-3.00, Plug, 4 Flutes, UNC

  • Mfr # 20361-M27
  • Zoro # G2891828

product price: 
$
230.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M27
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20361-M27
Zoro #
G2891828
UPC #
-
Country of Origin
India
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
DIN 376
Tap Thread Type
UNC
List Number
20361
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur H
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K, O
Thread Standard
Metric
Thread Pitch
3.00mm
Thread Limit
D4/D5
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Metric
Spiral Direction
Neutral
Tap Shank Standard
DIN 376
Helix Angle
0 Degrees
Shank Type
Straight

Dimensions

Shank Dia.
20.00mm
Tap Size
M27
Tap Dimension Type
Metric
Overall Length
160.00mm
Thread Length
36.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M27-3.00
Square Size
16.00 mm
75% Thread Drill Size
24.08 mm
65% Thread Drill Size
24.47 mm
Tap Length Standard
DIN 376
Shank Length
63.00 mm
Thread Size
M27x3
Shank Diameter
20 mm
Square Length
16 mm
Square Width
16 mm
Wire Rope Length
160 mm
Length
160 mm

Description

Straight Flute Tap, Thread Size M27x3, Metric, Modified Bottoming, Overall Length 160 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 36 mm, 75 Percent Thread Drill Size 24.08 mm, Thread Limit D4/D5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.