Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill Bit, Crbide, 130D, Metrc, 1.55mm

  • Mfr # 30206100

  • Zoro # G7238150


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Shank Dia.
1/8 in
Flute Length
10.16 mm
Overall Length
38 mm
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30206100
Zoro #
G7238150
UPC #
697604323415
Country of Origin
United States

Dimensions

Drill Bit Size
1.55 mm
Shank Dia.
1/8 in
Flute Length
10.16 mm
Overall Length
38 mm
Drill Bit Dimension Type
Metric
Size
1.55mm
Dimension Type
Metric
Depth:Dia. Ratio
5xD
Sizes Included
1.55mm
Maximum Drilling Depth
7.85 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Micro Length
Shank Length
1 9/100 in

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
Uncoated
Decimal Equivalent
0.0610
List Number
302
Number of Pieces
1
Material
Carbide
Point Angle
130 Degrees
Drill Bit Grouping
Drill Bit
Point Type
4 Facet Point
Finish
Uncoated
Coolant Through
No
Application
Metalworking
Shank Type
Straight
Grade
General Purpose
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Primary Material Application ISO Code
K, N, O, P
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Finish - Machining
Bright (Uncoated)
Aircraft Drill
No
Standards
ISO 9001:2015 Certified
Web Thinning
4 Facet Point
Secondary Material Application
Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Drill Bit Point Type
4 Facet Point
Circuit Board Drill
Includes Circuit Board Drill
Measurement System
Metric
Web Construction
4 Facet Point
Helix Angle
35 Degrees
Number of Coolant Holes
0
Secondary Material Application ISO Code
H, K, M, N, P, S

Description

Micro Drill Bit, Drill Bit Size 1.55 mm, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.0000 in/-0.0005 in, Spiral, 35 Degrees , General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.