Zoro Homepage

Micro Drill Bit, Crbide, 130D, Wire, Size 71

  • Mfr # 30202600

  • Zoro # G7237861


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Shank Dia.
1/8 in
Overall Length
1 1/2 in
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30202600
Zoro #
G7237861
UPC #
697604321855
Country of Origin
United States

Dimensions

Drill Bit Size
#71
Shank Dia.
1/8 in
Flute Length
3/16 in
Overall Length
1 1/2 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Wire
Size
#71
Dimension Type
Wire Size
Sizes Included
#71

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
Uncoated
Decimal Equivalent
0.0260
Drill Bit Grouping
Drill Bit
Material
Carbide
Point Angle
130 Degrees
Point Type
4 Facet Point
List Number
302
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Grade
General Purpose
Shank Type
Straight
Finish
Uncoated
Application
Metalworking
Coolant Through
No

Description

Micro Drill Bit, Drill Bit Size #71, Drill Bit Point Angle 130 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.