Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill Bit, Crbide, 135D, Wire, Size 54

  • Mfr # 30505500AM

  • Zoro # G7233716


product price: $20.45
/ea

Key Features

Drill Bit Size
#54
Shank Dia.
1/8 in
Flute Length
13/32 in
Overall Length
1 1/2 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30505500AM
Zoro #
G7233716
UPC #
697604341778
Country of Origin
United States

Dimensions

Drill Bit Size
#54
Shank Dia.
1/8 in
Flute Length
13/32 in
Overall Length
1 1/2 in
Drill Bit Dimension Type
Wire
Size
#54
Depth:Dia. Ratio
5xD
Dimension Type
Wire Size
Sizes Included
#54

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
Altima
Decimal Equivalent
0.0550
Material
Carbide
Point Angle
135 Degrees
Number of Pieces
1
Finish
Altima(R)
Point Type
Web Thinned
List Number
305
Drill Bit Grouping
Drill Bit
Shank Type
Straight
Coolant Through
No
Grade
High Performance
Application
Metalworking
Coolant Fed
Non-Coolant Through

Description

Micro Drill Bit, Drill Bit Size #54, Drill Bit Point Angle 135 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.