Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill Bit, Metric, 2.45mm, Carbide

  • Mfr # 2MDCL0965A

  • Zoro # G7172439


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
2.45 mm
Overall Length
74.00 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Solid Carbide
Finish - Machining
Altima
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MDCL0965A
Zoro #
G7172439
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
2.45 mm
Overall Length
74.00 mm
Shank Dia.
3.00 mm
Flute Length
28.00 mm
Depth:Dia. Ratio
10xD

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Solid Carbide
Finish - Machining
Altima
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.0965
List Number
2MDCL
Number of Pieces
1
Standards
Not Rated
Coolant Fed
Coolant Through
Drill Bit Point Type
Cam Relief
Primary Material Application
Metalworking
Measurement System
Metric

Description

Extra Long Drill Bit, Drill Bit Size 2.45 mm, Drill Bit Point Angle 140 Degrees , 10xD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.