Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, Bit Size 0.0767", 1.496" L

  • Mfr # 305M0195AM

  • Zoro # G505401897


product price: $14.75
/ea

Key Features

Drill Bit Size
1.95 mm
Shank Dia.
3 mm
Flute Length
12.19 mm
Overall Length
38 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305M0195AM
Zoro #
G505401897
UPC #
697604342393
Country of Origin
United States

Dimensions

Drill Bit Size
1.95 mm
Shank Dia.
3 mm
Flute Length
12.19 mm
Overall Length
38 mm
Maximum Drilling Depth
9.14 mm
Depth:Dia. Ratio
5xD
Shank Length
1 161/10000 in
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.00 mm/-0.0003 mm

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.0767
Finish - Machining
AlCrN
Primary Material Application ISO Code
H, K, M, N, O, P, S
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel
List Number
305
Material - Machining
Carbide
Web Construction
Web Thinned
Spiral Direction
Right Hand
Number of Coolant Holes
0
Web Thinning
Web Thinned
Circuit Board Drill
Circuit Board Drill Not Included
Measurement System
Metric
Aircraft Drill
No
Secondary Material Application ISO Code
H, K, M, N, P, S
Secondary Material Application
Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Helix Angle
12 Degrees
Standards
ISO 9001:2015 Certified
Material Grade - Machining
High Performance
Coolant Fed
Non-Coolant Through

Description

Micro Drill Bit, Drill Bit Size 1.95 mm, Drill Bit Point Angle 135 Degrees , Carbide, AlCrN, +0.00 mm/-0.0003 mm, Spiral, 12 Degrees , High Performance

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.