Zoro Homepage

Micro Drill, Carbide, 130D, Metric, 1.65mm

  • Mfr # 30206490

  • Zoro # G7238099


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Drill Bit Size
1.65 mm
Shank Dia.
3.17 mm
Depth:Dia. Ratio
5xD
Point Type
4 Facet Point
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30206490
Zoro #
G7238099
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
1.65 mm
Shank Dia.
3.17 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Dimension Type
Metric
Size
1.65mm
Flute Length
12.19 mm
Depth x Dia. Ratio
5xD
Overall Length
38.00 mm

Details

Item
Micro Drill Bit
Point Type
4 Facet Point
Number of Pieces
1
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0650
Point Angle
130 Degrees
List Number
302
Material
Carbide
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
130 Degrees

Description

Micro Drill Bit, Drill Bit Size 1.65 mm, Drill Bit Point Angle 130 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.