Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pcd Ball Em 8Mm 2 Flute

  • Mfr # DE2BM0800

  • Zoro # G1356596


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
8 mm
End Mill Material
Polycrystalline Diamond
Number of Flutes
2
Length of Cut
10 mm
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE2BM0800
Zoro #
G1356596
UPC #
697604901309
Country of Origin
United States

Dimensions

Milling Diameter
8 mm
Length of Cut
10 mm
Shank Dia.
8 mm
Overall Length
64 mm
Neck Length
27 mm
Neck Dia.
7.49 mm
Radius
4 mm

Details

End Mill Material
Polycrystalline Diamond
Number of Flutes
2
Helix Angle
0 Degrees
Finish
Uncoated
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
End Mill Style
Ball
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; 3D Surfacing; Finishing
Center Cutting
Yes
Tool Construction
Brazed
Decimal Equivalent
0.3150 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.