Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pcd Endmill 5/8 9 Flute

  • Mfr # DE9S6250

  • Zoro # G1310877


product price: $2,088.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
5/8 in
End Mill Material
Polycrystalline Diamond
Number of Flutes
9
Length of Cut
5/8 in
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DE9S6250
Zoro #
G1310877
UPC #
697604901521
Country of Origin
United States

Dimensions

Milling Diameter
5/8 in
Length of Cut
5/8 in
Shank Dia.
5/8 in
Overall Length
3-1/2 in
Neck Dia.
0.605 in
Chamfer Width
0.015 in
Neck Length
1-3/8 in

Details

End Mill Material
Polycrystalline Diamond
Number of Flutes
9
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
End Mill Style
Chamfer
Helix Angle
0 Degrees
Finish
Uncoated
Non Ferrous (N) Compatibility
Yes
Center Cutting
No
Chamfer Angle
45 Degrees
Tool Construction
Brazed
Decimal Equivalent
0.6250 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.