Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pcd Endmill12Mm 9 Flute

  • Mfr # DE9SM1200

  • Zoro # G1313336


product price: $1,803.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12 mm
Shank Type
Straight
Milling Diameter
12 mm
Primary Material Application
Non-Ferrous
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DE9SM1200
Zoro #
G1313336
UPC #
697604901590
Country of Origin
United States

Dimensions

Shank Dia.
12 mm
Milling Diameter
12 mm
Neck Length
1.2598 in
Length of Cut
13 mm
Overall Length
75 mm

Details

Shank Type
Straight
Primary Material Application
Non-Ferrous
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
Straight
Tool Construction
Brazed
Center Cutting
No
Number of Flutes
9
End Mill Style
Chamfer
End Mill Material
PCD
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.