Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 12.00 mm Size, 142 Degrees Point Angle, Solid Carbide, Altima Finish

  • Mfr # 2XDSS4724A

  • Zoro # G7173680


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
12.00 mm
Overall Length
101.00 mm
Flute Length
51.00 mm
Material - Machining
Solid Carbide
Finish - Machining
Altima
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSS4724A
Zoro #
G7173680
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
12.00 mm
Overall Length
101.00 mm
Flute Length
51.00 mm
Sizes Included
12.00mm
Shank Dia.
12.00 mm
Depth:Dia. Ratio
3xD

Details

Item
Screw Machine Drill Bit
Material - Machining
Solid Carbide
Finish - Machining
Altima
Drill Bit Point Angle
142 Degrees
List Number
2XDSS
Flute Type
Straight
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4724
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application
Metalworking
Drill Bit Point Type
S , Web Thinned

Description

Screw Machine Drill Bit, Drill Bit Size 12.00 mm, Drill Bit Point Angle 142 Degrees , Non-Coolant Through, Decimal Equivalent 0.4724

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.