Screw Machine Drill Bit, 3/8 in Size, 142 Degrees Point Angle, Solid Carbide, Altima Finish
Mfr # 2XDCS3750A
Zoro # G7173218
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
3/8 in
Overall Length
3 1/2 in
Flute Length
1 55/64 in
Material - Machining
Solid Carbide
Finish - Machining
Altima
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2XDCS3750A
Zoro #
G7173218
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
3/8 in
Overall Length
3 1/2 in
Flute Length
1 55/64 in
Depth:Dia. Ratio
3xD
Shank Dia.
25/64 in
Sizes Included
11/32"
Details
Item
Screw Machine Drill Bit
Material - Machining
Solid Carbide
Finish - Machining
Altima
Drill Bit Point Angle
142 Degrees
Grade
General Purpose
Decimal Equivalent
0.3750
Flute Type
Straight
Drill Bit Grouping
Drill Bit
List Number
2XDCS
Measurement System
Fractional Inch
Primary Material Application
Metalworking
Coolant Fed
Coolant Through
Drill Bit Point Type
S , Web Thinned
Description
Screw Machine Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 142 Degrees , Coolant Through, Decimal Equivalent 0.3750
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.