Zoro Homepage

Spot Drill, No 4, 1/8", 2-1/8", 5/16" Shank

  • Mfr # 40212500

  • Zoro # G7275541


product price: $52.75
/ea

Key Features

Material - Machining
Carbide
Overall Length
2.125 in
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Shank Dia.
0.3125 in
Decimal Equivalent
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40212500
Zoro #
G7275541
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.125 in
Shank Dia.
0.3125 in

Details

Item
Spot Drill
Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Decimal Equivalent
0.125 in
Drill Bit Finish
Uncoated
Number of Flutes
2
Type
Solid
Included Angle
60 Degrees
Shank Type - Machining
Straight
Helix Angle
Straight

Description

Spot Drill

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.