Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spotting Drill, Right Hand, 1/2in, Carbide

  • Mfr # 200S50000A

  • Zoro # G7171678


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
145 Degrees
Size - Decimal
1/2 in - 0.5000
Measurement System
Fractional Inch
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200S50000A
Zoro #
G7171678
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1/2 in - 0.5000
Flute Length
1 in
Overall Length
3 in
Shank Dia.
1/2 in
Depth:Dia. Ratio
3xD
Drill Bit Size
1/2 in
Depth x Dia. Ratio
3xD
Size (In.)
1/2
Drill Size
1/2"
Drill Bit Dimension Type
Fractional Inch
Size- Decimal
1/2" (0.5000)
Body Dia.
1/2 in
Size
1/2"
Sizes Included
1/2"
Size (mm)
12.70

Details

Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
145 Degrees
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Primary Material Application
All Materials
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Application
Metalworking
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Drill Bit Finish
Uncoated
Number of Flutes
2
Drill Point (Deg.)
145
Decimal Equivalent
0.5000
Left/Right Hand
Right Hand
Material
Carbide
Finish
Uncoated
Primary Material Application ISO Code
H, K, M, P3, S
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel

Description

Spotting Drill Bit, Carbide, 145 Degrees , 1/2 in, AlTiN

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.