Zoro Homepage

Tuffcut Al 2 Flute End Mill Necked, 20.0Mm

  • Mfr # 13578742N

  • Zoro # G1315996


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Primary Material Application
Non-Ferrous
End Grind
Corner Radius
Helix Angle
30°
Corner Radius
0.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13578742N
Zoro #
G1315996
UPC #
697604135964
Country of Origin
United States

Dimensions

Corner Radius
0.75 mm
Neck Length
3.937 in
Milling Diameter
20 mm
Flute Length
0.8661 in
Diameter
0.7874 in
Length of Cut
22 mm
Overall Length
152 mm
Shank Dia.
20 mm
Neck Dia.
0.756 in

Details

Number of Flutes
2
Primary Material Application
Non-Ferrous
End Grind
Corner Radius
Helix Angle
30°
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
Center Cutting
Yes
Tool Construction
Solid
End Mill Style
Corner Radius
Finish
Uncoated
Shank Type
Straight
Material
Carbide
Material Application
Non-Ferrous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.