Zoro Homepage

Tuffcut Al 2 Flute End Mill Necked, 3/8

  • Mfr # 13537500N

  • Zoro # G1311881


product price: $40.99
/ea

Key Features

Material
Carbide
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Uncoated
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13537500N
Zoro #
G1311881
UPC #
697604135605
Country of Origin
United States

Dimensions

Neck Length
0.875 in
Overall Length
2.5 in
Neck Dia.
0.36 in
Corner Radius
0.015 in
Shank Dia.
0.375 in
Flute Length
0.5 in

Details

Material
Carbide
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Uncoated
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
Helix Angle
30 Degrees
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Center Cutting
Yes
Decimal Equivalent
0.375 in
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.