Tuffcut Dm 2 Flute Ball Nose End Mill Necked, 0.80Mm

  • Mfr # 156M0080N2A

  • Zoro # G1332148


product price: $28.45
/ea

Key Features

Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Finish
ALtima Xtreme Coating
Length of Cut
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156M0080N2A
Zoro #
G1332148
UPC #
697604154194
Country of Origin
United States

Dimensions

Length of Cut
0.5 mm
Shank Dia.
4 mm
Neck Dia.
0.77 mm
Cutter Dia.
0.8 mm
Overall Length
50 mm
Neck Length
2 mm
Ball Radius
0.4 mm

Details

Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Finish
ALtima Xtreme Coating
End Mill Application
Slotting; Finishing; 3D Surfacing
Helix Angle
20 Degrees
Shank Type
Straight
Hardened (H) Compatibility
Yes
Center Cutting
Yes
Series
TuffCut DM
Tool Construction
Solid
Decimal Equivalent
0.0315 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.