Tuffcut Dm 2 Flute Ball Nose End Mill Necked, 1.0Mm

  • Mfr # 156M0100N3A

  • Zoro # G1341692


product price: $25.69
/ea

Key Features

Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Finish
ALtima® 52
End Mill Application
Slotting; Finishing; 3D Surfacing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156M0100N3A
Zoro #
G1341692
UPC #
697604154262
Country of Origin
United States

Dimensions

Shank Dia.
0.1575 in
Overall Length
1.9685 in
Neck Length
0.1181 in
Neck Dia.
0.038 in
Flute Length
0.0315 in

Details

Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Finish
ALtima® 52
End Mill Application
Slotting; Finishing; 3D Surfacing
Helix Angle
20 Degrees
Shank Type
Straight
Hardened (H) Compatibility
Yes
Construction
Solid
Center Cutting
Yes
Decimal Equivalent
0.0394 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.