Tuffcut Dm 2 Flute Ball Nose End Mill Necked, 12.0Mm

  • Mfr # 156M1200N50A

  • Zoro # G1325586


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Finish
ALtima® 52
End Mill Application
Slotting; Finishing; 3D Surfacing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156M1200N50A
Zoro #
G1325586
UPC #
697604156754
Country of Origin
United States

Dimensions

Overall Length
4.0157 in
Shank Dia.
0.4724 in
Neck Dia.
0.469 in
Neck Length
1.9685 in
Flute Length
0.2953 in

Details

Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Finish
ALtima® 52
End Mill Application
Slotting; Finishing; 3D Surfacing
Hardened (H) Compatibility
Yes
Shank Type
Straight
Helix Angle
20 Degrees
Decimal Equivalent
0.4724 in
Center Cutting
Yes
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.