Tuffcut Dm 2 Flute Ball Nose End Mill Necked, 1.5Mm

  • Mfr # 156M0150N8A

  • Zoro # G1354712


product price:  $31.35
/ea

Key Features

Number of Flutes
2
End Grind
Ball
End Mill Style
Ball
Shank Dia.
4 mm
Material Application
Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156M0150N8A
Zoro #
G1354712
UPC #
697604154446
Country of Origin
United States

Dimensions

Shank Dia.
4 mm
Flute Length
0.0531 in
Corner Radius
0.0295 in
Milling Diameter
1.5 mm
Neck Dia.
0.057 in
Length of Cut
1.35 mm
Overall Length
50 mm
Neck Length
0.315 in
Diameter
0.0591 in

Details

Number of Flutes
2
End Grind
Ball
End Mill Style
Ball
Material Application
Hard material
End Mill Application
Slotting; Finishing; 3D Surfacing
Tool Construction
Solid
Primary Material Application
Hard material
Finish
ALtima Xtreme
Shank Type
Straight
Material
Carbide
Center Cutting
Yes
Helix Angle
20°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.