Tuffcut Dm 2 Flute Ball Nose End Mill Necked, 2.0Mm

  • Mfr # 156M0200N30A

  • Zoro # G1370036


product price: $32.35
/ea

Key Features

Number of Flutes
2
End Grind
Ball
Neck Dia.
0.076 in
Material Application
Hard material
End Mill Application
Slotting, Finishing, 3D Surfacing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156M0200N30A
Zoro #
G1370036
UPC #
697604154682
Country of Origin
United States

Dimensions

Neck Dia.
0.076 in
Diameter
0.0787 in
Shank Dia.
0.1575 in
Corner Radius
0.0394 in
Neck Length
1.1811 in
Flute Length
0.067 in
Overall Length
3.1496 in

Details

Number of Flutes
2
End Grind
Ball
Material Application
Hard material
End Mill Application
Slotting, Finishing, 3D Surfacing
Center Cutting
Yes
Tool Construction
Solid
Helix Angle
20°
Shank Type
Straight
Material
Carbide
Finish
ALtima® Xtreme

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.