Tuffcut Dm 2 Flute Ball Nose End Mill Necked, 5.0Mm

  • Mfr # 15619681A

  • Zoro # G1327327


product price:  $99.49
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Finish
ALtima® 52
End Mill Application
Slotting; Finishing; 3D Surfacing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15619681A
Zoro #
G1327327
UPC #
697604156815
Country of Origin
United States

Dimensions

Neck Length
0.4724 in
Shank Dia.
0.2362 in
Neck Dia.
0.193 in
Overall Length
2.9528 in
Flute Length
0.1969 in

Details

Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Finish
ALtima® 52
End Mill Application
Slotting; Finishing; 3D Surfacing
Shank Type
Straight
Hardened (H) Compatibility
Yes
Helix Angle
20 Degrees
Decimal Equivalent
0.1968 in
Construction
Solid
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.