Zoro Homepage

Tuffcut Dm 4 Flute End Mill Necked, 2.00Mm

  • Mfr # 158M02N06-0.1RA

  • Zoro # G1370657


product price: $40.19
/ea

Key Features

Material
Carbide
Number of Flutes
4
End Mill Style
Corner Radius
Finish
ALtima Xtreme Coating
Length of Cut
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158M02N06-0.1RA
Zoro #
G1370657
UPC #
697604991508
Country of Origin
United States

Dimensions

Length of Cut
3 mm
Cutter Dia.
2 mm
Shank Dia.
6 mm
Overall Length
63 mm
Corner Radius
0.1 mm
Neck Length
6 mm
Neck Dia.
1.9 mm

Details

Material
Carbide
Number of Flutes
4
End Mill Style
Corner Radius
Finish
ALtima Xtreme Coating
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
35 to 38 Degrees
Shank Type
Straight
Hardened (H) Compatibility
Yes
Series
TuffCut DM
Decimal Equivalent
0.0787 in
Tool Construction
Solid
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.