Tuffcut Dm 4 Flute End Mill Necked, 3.00Mm

  • Mfr # 158M03N12-0.2RA

  • Zoro # G1367942


product price: $41.19
/ea

Key Features

Number of Flutes
4
Finish
ALtima Xtreme
Neck Length
0.4724 in
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158M03N12-0.2RA
Zoro #
G1367942
UPC #
697604991621
Country of Origin
United States

Dimensions

Neck Length
0.4724 in
Shank Dia.
6 mm
Corner Radius
0.2 mm
Overall Length
63 mm
Milling Diameter
3 mm
Length of Cut
5 mm

Details

Number of Flutes
4
Finish
ALtima Xtreme
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Hard material
End Mill Style
Corner Radius
Shank Type
Straight
Material
Carbide
Helix Angle
35°-38° Variable
Center Cutting
Yes
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.