
Tuffcut Dm 4 Flute End Mill Necked, 6.00Mm
Mfr # 158M06N20-1.5RA
Zoro # G1332802
product price: $40.25
/eaKey Features
Number of Flutes
4
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Length of Cut
9 mm
End Grind
Corner Radius
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
158M06N20-1.5RA
Zoro #
G1332802
UPC #
697604991904
Country of Origin
United States
Dimensions
Length of Cut
9 mm
Flute Length
0.3543 in
Shank Dia.
6 mm
Corner Radius
1.5 mm
Neck Length
0.7874 in
Neck Dia.
0.228 in
Milling Diameter
6 mm
Diameter
0.2362 in
Overall Length
75 mm
Details
Number of Flutes
4
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Grind
Corner Radius
Shank Type
Straight
End Mill Style
Corner Radius
Tool Construction
Solid
Primary Material Application
Hard material
Center Cutting
Yes
Helix Angle
35°-38° Variable
Material Application
Hard material
Material
Carbide
Finish
ALtima Xtreme
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.