Tuffcut Dm 4 Flute End Mill Necked, 6.00Mm

  • Mfr # 158M06N30-0.3RA

  • Zoro # G1325577


product price: $47.15
/ea

Key Features

Number of Flutes
4
Shank Dia.
6 mm
Neck Length
1.1811 in
Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158M06N30-0.3RA
Zoro #
G1325577
UPC #
697604991911
Country of Origin
United States

Dimensions

Shank Dia.
6 mm
Neck Length
1.1811 in
Length of Cut
9 mm
Overall Length
100 mm
Corner Radius
0.3 mm
Milling Diameter
6 mm

Details

Number of Flutes
4
Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Hard material
End Mill Style
Corner Radius
Tool Construction
Solid
Finish
ALtima Xtreme
Helix Angle
35°-38° Variable
Center Cutting
Yes
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.