Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Dm 4 Flute End Mill Necked, 6.00Mm

  • Mfr # 158M06N30-1.5RA

  • Zoro # G1354706


product price: $42.29
/ea

Key Features

Number of Flutes
4
Neck Length
1.1811 in
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Length of Cut
9 mm
Primary Material Application
Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158M06N30-1.5RA
Zoro #
G1354706
UPC #
697604991942
Country of Origin
United States

Dimensions

Neck Length
1.1811 in
Length of Cut
9 mm
Milling Diameter
6 mm
Shank Dia.
6 mm
Corner Radius
1.5 mm
Overall Length
100 mm

Details

Number of Flutes
4
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Hard material
Tool Construction
Solid
Center Cutting
Yes
Shank Type
Straight
Helix Angle
35°-38° Variable
End Mill Style
Corner Radius
Finish
ALtima Xtreme
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.