Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Dm 4 Flute End Mill Necked, 8.00Mm

  • Mfr # 158M08N30-1.0RA

  • Zoro # G1336241


product price: $53.39
/ea

Key Features

Material
Carbide
Number of Flutes
4
End Mill Style
Corner Radius
Finish
ALtima Xtreme Coating
Length of Cut
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158M08N30-1.0RA
Zoro #
G1336241
UPC #
697604991973
Country of Origin
United States

Dimensions

Length of Cut
12 mm
Shank Dia.
8 mm
Corner Radius
1 mm
Overall Length
75 mm
Neck Dia.
7.6 mm
Neck Length
30 mm
Cutter Dia.
8 mm

Details

Material
Carbide
Number of Flutes
4
End Mill Style
Corner Radius
Finish
ALtima Xtreme Coating
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
35 to 38 Degrees
Hardened (H) Compatibility
Yes
Shank Type
Straight
Series
TuffCut DM
Tool Construction
Solid
Center Cutting
Yes
Decimal Equivalent
0.3150 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.