Zoro Homepage

Tuffcut Dm Multi-Flute End Mill, 6.0Mm

  • Mfr # 15723622A

  • Zoro # G1358407


product price: $55.15
/ea

Key Features

Helix Angle
45°
Shank Dia.
6 mm
End Mill Application
High Efficiency Milling; Finishing
Primary Material Application
Hard material
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15723622A
Zoro #
G1358407
UPC #
697604157218
Country of Origin
United States

Dimensions

Shank Dia.
6 mm
Diameter
0.2362 in
Milling Diameter
6 mm
Corner Radius
0.75 mm
Flute Length
0.5906 in
Length of Cut
15 mm
Overall Length
90 mm

Details

Helix Angle
45°
End Mill Application
High Efficiency Milling; Finishing
Primary Material Application
Hard material
Tool Construction
Solid
End Grind
Corner Radius
Number of Flutes
6
Material Application
Hard material
Shank Type
Straight
Center Cutting
Yes
End Mill Style
Corner Radius
Material
Carbide
Finish
ALtima Xtreme

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.