Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 2 Flute Ball Nose End Mill, 5/8

  • Mfr # 15062500

  • Zoro # G1176127


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.3125 in
Flute Length
1.25 in
Radius
5/16 in
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15062500
Zoro #
G1176127
UPC #
697604150738
Country of Origin
United States

Dimensions

Corner Radius
0.3125 in
Flute Length
1.25 in
Radius
5/16 in
Length of Cut
1-1/4 in
Milling Diameter
5/8 in
Shank Dia.
5/8 in
Diameter
0.625 in
Overall Length
3-1/2 in

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Helix Angle
30°
Shank Type
Straight
End Mill Style
Ball
Center Cutting
Yes
Tool Construction
Solid
Type
Solid
Finish
Uncoated
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing; 3D Surfacing
End Mill Material
Carbide
Type of Cut
Roughing/Finishing
End Grind
Ball
Number of Flutes
2
End Mill Cutting Type
Roughing/Finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.