Zoro Homepage

Tuffcut Gp 2 Flute End Mill, 0.50Mm

  • Mfr # 12101960

  • Zoro # G1188681


product price: $17.15
/ea

Key Features

Type
Solid
Length of Cut
1.5 mm
Flute Length
0.0591 in
Shank Type
Straight
Overall Length
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12101960
Zoro #
G1188681
UPC #
697604521088
Country of Origin
United States

Dimensions

Length of Cut
1.5 mm
Flute Length
0.0591 in
Overall Length
38 mm

Details

Type
Solid
Shank Type
Straight
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.