Shop REGAL CUTTING TOOLS
See all product information
7/8 x 7/8 x 1-7/8 x 4-1/8 4 Flt SE Cobalt CC End Mill with TiAlN
Mfr # 051938JM88
Zoro # G215881484
product price:Â $98.69
/eaKey Features
End Mill Style
Square
Number of Flutes
4
Overall Length
4-1/4 in
Shank Dia.
3/4 in
Size
3/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
051938JM88
Zoro #
G215881484
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-1/4 in
Shank Dia.
3/4 in
Size
3/4 in
Details
End Mill Style
Square
Number of Flutes
4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.