Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 2 Flute End Mill, 12.0Mm

  • Mfr # 12147244

  • Zoro # G1188270


product price: $52.89
/ea

Key Features

Type
Solid
End Mill Cutting Type
Roughing/Finishing
Diameter
12 mm
Length of Cut
25 mm
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12147244
Zoro #
G1188270
UPC #
697604524607
Country of Origin
United States

Dimensions

Diameter
12 mm
Length of Cut
25 mm
Shank Dia.
12 mm
Corner Radius
1.5 mm
Flute Length
0.9843 in
Overall Length
76 mm

Details

Type
Solid
End Mill Cutting Type
Roughing/Finishing
End Mill Style
Corner Radius
Number of Flutes
2
Finish - Machining
Uncoated
Helix Angle
30°
Tool Construction
Solid
Center Cutting
Yes
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Application
High Efficiency Milling; Slotting; Traditional Roughing
End Mill Material
Carbide
Shank Type
Straight
End Grind
Corner Radius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.