Zoro Homepage

Tuffcut Gp 2 Flute End Mill, 16.0Mm

  • Mfr # 12162990A

  • Zoro # G1176090


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16 mm
Length of Cut
30 mm
End Mill Material
Carbide
Application
High Efficiency Milling; Slotting; Traditional Roughing
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12162990A
Zoro #
G1176090
UPC #
697604521835
Country of Origin
United States

Dimensions

Shank Dia.
16 mm
Length of Cut
30 mm
Diameter
16 mm
Overall Length
89 mm

Details

End Mill Material
Carbide
Application
High Efficiency Milling; Slotting; Traditional Roughing
Tool Construction
Solid
End Mill Style
Square
Shank Type
Straight
Helix Angle
30°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
2
Center Cutting
Yes
End Mill Cutting Type
Roughing/Finishing
Finish - Machining
ALtima

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.